Beli centrifuge tube 15ml di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ISOLAB Centrifuge Tube Polypropylene with Screw
    Rating:
    100% of 100
    (1)
    Mulai

    Rp13.900

    ISOLAB Centrifuge Tube Polypropylene with Screw
    Deskripsi:
    Isolab Centrifuge Tube Polypropylene With Screw Non Sterilized Non Skirt
  2. PRIO Tabung Centrifuge
    Mulai

    Rp93.900

    PRIO Tabung Centrifuge
    Deskripsi:
    Centrifuge tube, conical bottom, screw cap
  3. CORNING Centrifuge Tube
    Mulai

    Rp6.999.900

    CORNING Centrifuge Tube
    atribut:
    • Capacity (ml): 50
  4. NUNC Tabung Centrifuge
    Mulai

    Rp259.900

    NUNC Tabung Centrifuge
    Deskripsi:
    Thermo Scientific™ Nunc 15mL & 50mL Conical Sterile Polypropylene Centrifuge Tubes are premium, high-quality conical tubes that are environmentally friendly, offer the highest cleanliness with a recyclable plastic rack and allow for increased traceability with the largest writing area on the market. Nunc Labware Products are made from high-purity resins and molded using our state-of-the-art processes. Plastic labware is a safer alternative to glass without sacrificing accuracy.
    atribut:
    • Sterility: Sterile
    • Material: Polypropylene
    • Shape: Conical
    • Type: Centrifuge Tube
    • Green Features: Sustainable Packaging
  5. OneLab Tabung Centrifuge Tube PP
    Mulai

    Rp2.900

    OneLab Tabung Centrifuge Tube PP
    Deskripsi:
    Tabung Centrifugedilengkapi skalaBahan Plastik, ukuran 15mltutup screwcapNomor Ijin Edar : AKD 10203910431
    atribut:
    • Material: Plastic
  6. Four e's Scientific Centrifuge Tube
    Mulai

    Rp149.900

    Four e's Scientific Centrifuge Tube
    Deskripsi:
    The centrifuge tubes are made in high purity PP Material. They are designed to have longer length screw caps with sealing rings to prevent leakage.
    atribut:
    • Maximum RCF (×g): 12000
  7. Non Brand Plastic Centrifuge, Culture, & Test Tube
    Mulai

    Rp3.599.900

    Non Brand Plastic Centrifuge, Culture, & Test Tube
    Deskripsi:
    Plastic centrifuge tubes have a larger capacity than microcentrifuge tubes. They have a stiff, rigid body that withstands forces encountered by high-speed spinning encountered in a centrifuge. Centrifuge tubes can be autoclaved and reused.
    atribut:
    • UNSPSC: 41121703
    • Autoclavable: Yes
    • Basic Material: Plastic
    • Body Color: Clear
    • Body Material: Polypropylene
    • Closure Color: Blue
    • Closure Liner Design: Leak-Proof Screw
    • Closure Material: HDPE
    • For use with: Centrifuges
    • Graduated: Yes
    • Includes Closure: Yes
    • Maximum Relative Centrifugal Force (xg): 9000
    • Sterile/Non-Sterile: Sterile
  8. OneMed Centrifuge Tube (Mikrotub)
    Mulai

    Rp119.900

    OneMed Centrifuge Tube (Mikrotub)
    Deskripsi:
    Centrifuge Tube 50 ML adalah tabung centrifuge tube mempunyai bentuk seperti tabung yang salah satu ujungnya menyerupai kerucut. Dilengkapi dengan skala berwarna putih sehingga mudah dibaca .Cocok digunakan dilaboratorium.
  9. CORNING CentrifugeTube CentriStar Cap
    Mulai

    Rp559.900

    CORNING CentrifugeTube CentriStar Cap
    Deskripsi:
    Corning® 15 mL clear polypropylene (PP) centrifuge tubes come with the advanced polyethylene CentriStar™ caps and are bulk packed 50 per bag. Foam racks can be purchased separately. The CentriStar™ Cap has a easy-on/easy-off flat top and offers advanced ergonomics with its wider knurls and roll-over edge design for easier gripping. This leak-proof design comes with a revolutionary plug feature that virtually eliminates all seepage when used under recommended conditions.- Superior Performance- Maximum RCF is 12,500 xg- Temperature range from -80°C to 120°C- 5 year shelf life- Ease of Use- Leak proof design- Easy-on/easy-off cap- Clear accurate graduations- Large white marking spot- Reliable Quality- RNase-/DNase-free- Heavy-metal-free color concentrate- Medical grade polypropylene- Nonpyrogenic- Sterile
    atribut:
    • Bottom Style: Conical
    • Top Style: Threaded
    • Graduations: Yes
    • Cap Style: CentriStar
    • Cap Color: Orange
    • Color: Clear
    • Feature: Disposable
    • Rack: No
    • Self Standing: No
    • Sterile: Yes
  10. SANSYO For centrifuge tube 15ml
    Mulai

    Rp879.900

    SANSYO For centrifuge tube 15ml
    Deskripsi:
    Made of stainless electrolytic polishing. Designed to prevent the centrifuge tubes from colliding with each other by inserting two wires into the partition. Good operability and easy to check the liquid level. Autoclave is possible.* Tube is not included.
  11. PRIO Centrifuge
    Mulai

    Rp3.299.900

  12. Eppendorf Centrifuge 5425 R
    Mulai

    Rp229.999.900

    Eppendorf Centrifuge 5425 R
    Deskripsi:
    The new 24–place Eppendorf Centrifuge 5425 R is the new favorite choice on the lab bench for the separation of temperature-sensitive samples from 0.2 – 5 mL. The improved cooling system of the Centrifuge 5425 R ensures optimal separation results and reliable cooling at 4 °C, even at maximum rotor speed. With a short pre-cooling time of just 8 minutes (~21°C to 4°C), the centrifuge is ready when you are.Centrifuge 5425 is the new laboratory standard with its 24-place capacity and speed up to 21, 330 x G. Focusing on standard applications, it is an essential piece of equipment for modern labs ensuring optimal separation. The centrifuge 5425 serves as a reliable Partner especially for high-throughput users Expecting a top level of ergonomic comfort and provides great flexibility with its 6 rotor options.Application :The centrifuge 5425 R is suitable for separating approved sample tubes containing aqueous solutions and suspensions with varying densities.
    atribut:
    • Manufacturer/Tradename: Eppendorf® 5406000046
    • Rotation: 21300xg
    • Technique(s): Centrifugation: Suitable
  13. Benchmark Scientific Centrifuge
    Mulai

    Rp28.999.900

    Benchmark Scientific Centrifuge
    atribut:
    • UNSPSC: 40161701
    • Adapters Included: None
    • Amps (A): 1
    • Capacity - Lab Equipment (mL): 8x15
    • Color: White
    • Display: Digital
    • For use with: Conical Tubes
    • Frequency (Hz): 50/60
    • Item - Centrifuges: Centrifuge with Rotor
    • Lab Rotor Material: PTFE
    • Lab Rotor Type: Fixed
    • Material: Aluminium
    • Maximum Relative Centrifugal Force (xg): 5000
    • Maximum Speed Lab Equipment (rpm): 5000
    • Maximum Test Tube Volume (mL): 15
    • Motor Type: Brushless
    • Noise Reduction Rating NRR (dB): 19
    • Overall Depth (inch): 14.4
    • Overall Height (inch): 8.3
    • Overall Width (inch): 11.6
    • Product Type: Centrifuge
    • Programmable: Yes
    • Refrigerated: No
    • Rotor Dia. (inch): 8
    • Speed Control: Variable
    • Standards: CE
    • Type - Centrifuge: Benchtop
    • Voltage (V): 115 AC
  14. Eppendorf Centrifuge 5430 G
    Mulai

    Rp109.999.900

    Eppendorf Centrifuge 5430 G
    Deskripsi:
    Unique cross-over Centrifuge 5430 and 5430 R combine the best features of a microcentrifuge (small footprint) and multipurpose centrifuge (versatility) in one instrument. These centrifuges spin rotors for Eppendorf tubes and PCR strips as you would expect from any microcentrifuge. But that′s not all. In a compact size, Centrifuge 5430 and 5430 R also accommodate rotors for microplates and 15/50 mL conical tubes. Now, the rotor program has been expanded with additional Eppendorf QuickLock rotors. This includes 48-place rotors (1.5/2.0 mL), a 16-place rotor for Eppendorf Tubes 5.0 mL and a swing-bucket rotor (24 × 1.5/2.0 mL). With their unmatched versatility, Centrifuge 5430 and Centrifuge 5430 R are the flagship products among the Eppendorf microcentrifuge portfolio.
    atribut:
    • Maximum Speed (rpm): 17500
    • Rotation: 30130xg
    • Technique(s): Centrifugation: Suitable
  15. Eppendorf Centrifuge 5804 G
    Mulai

    Rp159.999.900

    Eppendorf Centrifuge 5804 G
    Deskripsi:
    Centrifuge 5804/5804 R is a high speed centrifuge for medium capacity needs. It allows for molecular applications in tubes up to 250 mL and offers additional swing–bucket and fixed–angle rotors as well as deepwell plate capacity for increased versatility. Eppendorf Centrifuge 5804/5804 R with its renowned quality and reliability offers you the most cost efficient solution for your medium throughput applications–now and in the future. It allows for molecular applications in tubes up to 250 mL and offers additional swing-bucket and fixed-angle rotors as well as deepwell plate capacity for increased versatility.
    atribut:
    • Maximum Speed (rpm): 14000
    • Rotation: 20913xg
    • Technique(s): Centrifugation: Suitable
  16. HERMLE Centrifuge
    Mulai

    Rp96.999.900

    HERMLE Centrifuge
    atribut:
    • UNSPSC: 31160000
  17. OHAUS Centrifuge Multi
    Mulai

    Rp23.999.900

    OHAUS Centrifuge Multi
    Deskripsi:
    The Frontier FC2706 reaches a maximum speed of 6000 rpm/3660 x g in 12 sec. The five optional rotors can handle a sample range from 10 to 100mL in either round bottom or conical bottom tubes. A simple interface allows users to easily change between various functions and set up to nine programs. It's suitable for common laboratory applications, especially for extraction experiments of food, wastewater, and biological samples.ApplicationsCentrifugationDisplayLCD, Backlight, single lineOperationAC Power (Included)ConstructionBrushless quiet motor, reliableDesign FeaturesHigh sample throughput,multi-safety control, personal program function
    atribut:
    • Voltage (V): 230
    • Working Environment (°C/%RH): 2 to 35/80% (Non-Condensing)
  18. E8 TOUCH CENTRIFUGE Centrifuge
    Mulai

    Rp30.999.900

    E8 TOUCH CENTRIFUGE Centrifuge
    atribut:
    • UNSPSC: 31160000
  19. Hettich Benchtop Centrifuge EBA 200
    Mulai

    Rp45.999.900

    Hettich Benchtop Centrifuge EBA 200
    Deskripsi:
    Table centrifuge EBA 200 incl. 8-place angle rotor.
    atribut:
    • Dimensions Exsternal (LxWxH) (mm): 261x353x228
Daftar Harga centrifuge tube 15ml Terbaru November 2026
ISOLAB Centrifuge Tube Polypropylene with ScrewRp13.900
PRIO Tabung CentrifugeRp93.900
CORNING Centrifuge TubeRp6.999.900
NUNC Tabung CentrifugeRp259.900
Leona Centrifuge TubeRp479.900
OneLab Tabung Centrifuge Tube PPRp2.900
Four e's Scientific Centrifuge TubeRp149.900
Non Brand Plastic Centrifuge, Culture, & Test TubeRp3.599.900
OneMed Centrifuge Tube (Mikrotub)Rp119.900
CORNING CentrifugeTube CentriStar CapRp559.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)